

€88.79/ pieceexcl. VAT
€107.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 3150 mm |
Number of teeth per inch | 8/12 |
Thickness | 0.9 mm |
Height | 27 mm |
Material | Bimetal |
Tooth Shape | Combo |
€14.72/ pieceexcl. VAT
€17.81incl. VAT
Estimated delivery date - 17/11/2026€27.09/ pieceexcl. VAT
€32.78incl. VAT
Sold per: 4Min. order: 4
1 In stock - Estimated delivery date 17/11/2026€174.53/ pieceexcl. VAT
€211.18incl. VAT
1 In stock - Estimated delivery date 10/11/2026