

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 2825 mm |
Number of teeth per inch | 5/8 |
Thickness | 0.9 mm |
Height | 27 mm |
Material | Bimetal |
Tooth Shape | PR |
€553.21/ pieceexcl. VAT
€669.38incl. VAT
1 In stock - Estimated delivery date 10/11/2026€174.53/ pieceexcl. VAT
€211.18incl. VAT
1 In stock - Estimated delivery date 10/11/2026€28.66/ pieceexcl. VAT
€34.68incl. VAT
1 In stock - Estimated delivery date 10/11/2026