BAHCO

BAHCO Bandsaw type 3851 CONTOUR- 2450x27x0.9 - 5/8

  • ERIKS:23926165
Image 1
Type 3851 CONTOUR For cutting various types of materials from aluminium to stainless steels. Specially designed tooth shapes for maximum cutting performance. M42 tooth tips provide heat and wear resistance for long blade life.New stronger tooth design gives maximum cutting performance. Wide range of tooth styles available to suit many different applications.
Save to list

€71.50/ pieceexcl. VAT

€86.52incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
2450 mm
Number of teeth per inch
5/8
Thickness
0.9 mm
Height
27 mm
Material
Bimetal
Tooth Shape
PR
Spare parts & accessories
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 12mm

  • Eriks:11872217
  • Manufacturer:3870-BRUSH-100-12

€33.81/ pieceexcl. VAT

€40.91incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Bandcalc interactive computer software program on cd

  • Eriks:11872219
  • Manufacturer:3870-BANDCALC
This product is no longer offered.Explore similar products in our assortment
Product Image

BAHCO Tester for bandsaw tension

  • Eriks:23115376
  • Manufacturer:3870-TENSION METER

€553.21/ pieceexcl. VAT

€669.38incl. VAT

1 In stock - Estimated delivery date 10/11/2026