

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 2360 mm |
Number of teeth per inch | 8/12 |
Thickness | 0.9 mm |
Height | 20 mm |
Material | Bimetal |
Tooth Shape | Combo |
€33.23/ pieceexcl. VAT
€40.21incl. VAT
1 In stock - Estimated delivery date 10/11/2026€174.53/ pieceexcl. VAT
€211.18incl. VAT
1 In stock - Estimated delivery date 10/11/2026