BAHCO

BAHCO Bandsaw type 3851 CONTOUR- 1638x13x0.6 - 10/14

  • ERIKS:12130813
Image 1
Type 3851 CONTOUR For cutting various types of materials from aluminium to stainless steels. Specially designed tooth shapes for maximum cutting performance. M42 tooth tips provide heat and wear resistance for long blade life.New stronger tooth design gives maximum cutting performance. Wide range of tooth styles available to suit many different applications.
Save to list

€43.73/ pieceexcl. VAT

€52.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
1638 mm
Number of teeth per inch
10/14
Thickness
0.6 mm
Height
13 mm
Material
Bimetal
Tooth Shape
Combo
Spare parts & accessories
Product Image

BAHCO Tester for bandsaw tension

  • Eriks:23115376
  • Manufacturer:3870-TENSION METER

€553.21/ pieceexcl. VAT

€669.38incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Cutting wedge 5 pieces

  • Eriks:11872213
  • Manufacturer:3870-WEDGE-3

€14.72/ pieceexcl. VAT

€17.81incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 10mm

  • Eriks:11872218
  • Manufacturer:3870-BRUSH-100-10

€41.47/ pieceexcl. VAT

€50.18incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 10/11/2026