BAHCO

BAHCO Ball Pein Hammer 340g type 479-12 - with Hickory Handle

  • ERIKS:23075617
  • Manufacturer:7311518025458
Image 1
Save to list

€19.91/ pieceexcl. VAT

€24.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Weight
340 g
Length
320 mm
Material stick
Wood
Tip diameter/tip width
27 mm