BAHCO

BAHCO Bahco 7455-800 klikmomentsleutel Dubbele schaal 3/4

  • ERIKS:12143532
  • Manufacturer:7314150125159
Image 1
Save to list

€763.47/ pieceexcl. VAT

€923.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Connection size
3/4 in
Tightening moment
from 150 to 800 Nm
Total length
1067 mm
Weight
5380 g