BAHCO

BAHCO Bahco 7455-500 klikmomentsleutel Dubbele schaal 3/4

  • ERIKS:12143530
  • Manufacturer:7314150125142
Image 1
Save to list

€666.31/ pieceexcl. VAT

€806.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Connection size
3/4 in
Tightening moment
from 100 to 500 Nm
Total length
870 mm
Weight
4676 g