BAHCO

BAHCO Bahco 7455-340 klikmomentsleutel Dubbele schaal 1/2

  • ERIKS:12143529
  • Manufacturer:7314150125135
Image 1
Save to list

€306.51/ pieceexcl. VAT

€370.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Connection size
1/2 in
Tightening moment
from 60 to 340 Nm
Total length
620 mm
Weight
1430 g