BAHCO

BAHCO Bahco 7455-300 klikmomentsleutel Dubbele schaal 1/2

  • ERIKS:12143528
  • Manufacturer:7314150125104
Image 1
Save to list

€301.91/ pieceexcl. VAT

€365.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Connection size
1/2 in
Tightening moment
from 60 to 300 Nm
Total length
457 mm
Weight
1453 g