BAHCO

BAHCO Bahco 7455-25 klikmomentsleutel Dubbele schaal 3/8

  • ERIKS:12143526
  • Manufacturer:7314150125081
Image 1
Save to list

€226.55/ pieceexcl. VAT

€274.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Connection size
3/8 in
Tightening moment
from 5 to 25 Nm
Total length
286 mm
Weight
431 g