BAHCO

BAHCO Bahco 7455-200 klikmomentsleutel Dubbele schaal 1/2

  • ERIKS:12143525
  • Manufacturer:7314150125128
Image 1
Save to list

€293.17/ pieceexcl. VAT

€354.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Connection size
1/2 in
Tightening moment
from 40 to 200 Nm
Total length
483 mm
Weight
1430 g