

€1,639.19/ pieceexcl. VAT
€1,983.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Connection size | 1 in |
Tightening moment | from 300 to 1500 Nm |
Total length | 1778 mm |
Weight | 11395 g |