BAHCO

BAHCO Bahco 7454-9 klokmomentsleutel Dubbele schaal 1/4

  • ERIKS:12143521
  • Manufacturer:7314150119509
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Connection size
1/4 in
Tightening moment
from 0 to 9 Nm
Total length
292 mm
Weight
499 g