BAHCO

BAHCO Bahco 623-5.5-125 schroevendraaier vde 5,5mm

  • ERIKS:12143429
  • Manufacturer:7314150128549
Image 1
Save to list

€7.55/ pieceexcl. VAT

€9.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Blade width
5.5 mm
Blade length
125 mm
VDE tested
Yes