BAHCO

BAHCO Bahco 623-4-100 schroevendraaier vde 4mm

  • ERIKS:12143428
  • Manufacturer:7314150128532
Image 1
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Blade width
4 mm
Blade length
100 mm
VDE tested
Yes