






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 3625AR |
Type | Anti Rebound Hammer |
Weight | 550 g |
Diameter | 35 mm |
Length | 325 mm |
Material stick | Wood |
Non-rebound | Yes |
Low spark model | No |
Material | PUR (Polyurethane) |
Model | Other |
Antimagnetic | No |