BAHCO

BAHCO Adjustable wrench 8072 10" Moersleutel tbv werken op hoogte

  • ERIKS:13537307
  • Manufacturer:7314150307487
Image 1
  • Non-reversible jaws
  • Head with narrow design
  • Handle type series 80
  • High-alloy quality steel forged in one-piece design
  • Optional chromed finish or phosphate finish
  • According to DROPS Best practice
  • Standards: ISO 6787, DIN 3117, ASME B107.8M - 1996 and BS 6333
  • Suitable for working at height
  • Permanently attached stainless steel quick release for good ergonomic posture and full functionality
  • Colour plate with maximum weight for matching with safety lanyard
  • Head combines a narrow design for better access with strength for best performance
  • Non-reversible jaws to prevent dropping
  • Laser scale in mm for presetting and accurate measurements
Save to list

€40.62/ pieceexcl. VAT

€49.15incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO