BAHCO

BAHCO Adjustable wrench 53X455mm / 18"

  • ERIKS:23929265
  • Manufacturer:7314150007523
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
80
Type
Adjustable Wrench
Length
455 mm
Max. spanner opening
53 mm
Weight
1665 g
Set version
No
Material
High performance alloy steel, phosphate finish
Length
18 in
Tested according to ISO 6787
Yes
Surface protection
Phosphate finish
Weight
1665