BAHCO

BAHCO Adjustable wrench 53X455mm / 18"

  • ERIKS:23069118
  • Manufacturer:7314150007530
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€140.89/ pieceexcl. VAT

€170.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
455 mm
Max. spanner opening
53 mm
Weight
1665 g