

€37.82/ pieceexcl. VAT
€45.76incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 9031 |
Type | Adjustable Wrench |
Length | 218 mm |
Max. spanner opening | 38 mm |
Weight | 325 g |
Set version | No |
Material | High-performance alloy steel |
Length | 8 in |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphate finish |
Weight | 325 |