

€61.83/ pieceexcl. VAT
€74.81incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 90 |
Type | Adjustable Wrench |
Length | 308 mm |
Max. spanner opening | 34 mm |
Weight | 730 g |
Set version | No |
Material | High-performance alloy steel |
Length | 12 in |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphate finish |
Weight | 730 |