BAHCO

BAHCO Adjustable wrench 33X257mm / 10"

  • ERIKS:23069238
  • Manufacturer:7314150056361
Image 1
90 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated. With comfortable thermoplastic handle and larger grip width.
Save to list

€53.03/ pieceexcl. VAT

€64.17incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
255 mm
Max. spanner opening
33 mm