BAHCO

BAHCO Adjustable wrench 30X255mm / 10"

  • ERIKS:23929253
  • Manufacturer:7314150007288
Image 1
Save to list

€34.06/ pieceexcl. VAT

€41.21incl. VAT

18 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
80
Type
Adjustable Wrench
Length
255 mm
Max. spanner opening
31 mm
Weight
400 g
Set version
No
Material
High performance alloy steel, phosphate finish
Length
10 in
Tested according to ISO 6787
Yes
Surface protection
Phosphate finish
Weight
400