BAHCO

BAHCO Adjustable wrench 30X255mm / 10"

  • ERIKS:23929580
  • Manufacturer:7314150101665
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€37.68/ pieceexcl. VAT

€45.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
255 mm
Max. spanner opening
30 mm