BAHCO

BAHCO Adjustable wrench 30X255mm / 10"

  • ERIKS:23069038
  • Manufacturer:7314150007295
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€38.40/ pieceexcl. VAT

€46.46incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
255 mm
Max. spanner opening
30 mm
Weight
400 g