BAHCO

BAHCO Adjustable wrench 28X208mm / 8"

  • ERIKS:23069249
  • Manufacturer:7314150103430
Image 1
90 series adjustable wrench manufactured to DIN 3117 Form A. Phosphate finish precision-hardened and anti-corrosion treated. With comfortable thermoplastic handle and larger grip width.
Save to list

€36.37/ pieceexcl. VAT

€44.01incl. VAT

30 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
90P
Type
Reversible Jaw Adjustable Wrench
Length
208 mm
Max. spanner opening
28 mm
Weight
272 g
Set version
No
Material
High-performance alloy steel
Length
8 in
Tested according to ISO 6787
Yes
Surface protection
Phosphate finish
Weight
272