BAHCO

BAHCO Adjustable wrench 28X208mm / 8"

  • ERIKS:23069274
  • Manufacturer:7314150103447
Image 1
90 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated. With comfortable thermoplastic handle and larger grip width.
Save to list

€40.87/ pieceexcl. VAT

€49.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
205 mm
Max. spanner opening
28 mm