

€26.30/ pieceexcl. VAT
€31.82incl. VAT
54 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 80 |
Type | Adjustable Wrench |
Length | 205 mm |
Max. spanner opening | 27 mm |
Weight | 255 g |
Set version | No |
Material | High performance alloy steel, phosphate finish |
Length | 8 in |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphate finish |
Weight | 255 |