BAHCO

BAHCO Adjustable wrench 27X205mm / 8"

  • ERIKS:23929579
  • Manufacturer:7314150101658
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€29.00/ pieceexcl. VAT

€35.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
205 mm
Max. spanner opening
27 mm