BAHCO

BAHCO Adjustable wrench 21X158mm / 6"

  • ERIKS:23069273
  • Manufacturer:7314150103423
Image 1
90 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated. With comfortable thermoplastic handle and larger grip width.
Save to list

€37.63/ pieceexcl. VAT

€45.53incl. VAT

28 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
155 mm
Max. spanner opening
21 mm