BAHCO

BAHCO Adjustable wrench 20X158mm / 6"

  • ERIKS:23069235
  • Manufacturer:7314150100187
Image 1
90 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated. With comfortable thermoplastic handle and larger grip width.
Save to list

€34.02/ pieceexcl. VAT

€41.16incl. VAT

13 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
155 mm
Max. spanner opening
20 mm