BAHCO

BAHCO Adjustable wrench 20X155mm / 6"

  • ERIKS:23929245
  • Manufacturer:7314150007110
Image 1
Save to list

€24.12/ pieceexcl. VAT

€29.19incl. VAT

34 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
80
Type
Adjustable Wrench
Length
155 mm
Max. spanner opening
20 mm
Weight
135 g
Set version
No
Material
High performance alloy steel, phosphate finish
Length
6 in
Tested according to ISO 6787
Yes
Surface protection
Phosphate finish
Weight
135