

€23.72/ pieceexcl. VAT
€28.70incl. VAT
60 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 80 |
Type | Adjustable Wrench |
Length | 155 mm |
Max. spanner opening | 20 mm |
Weight | 135 g |
Set version | No |
Material | High-performance alloy steel |
Length | 6 in |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphate finish |
Weight | 135 |