BAHCO

BAHCO Adjustable wrench 20X155mm / 6"

  • ERIKS:23929246
  • Manufacturer:7314150007127
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€27.84/ pieceexcl. VAT

€33.69incl. VAT

15 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
155 mm
Max. spanner opening
20 mm
Weight
132 g