

€22.83/ pieceexcl. VAT
€27.62incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 80 |
Type | Adjustable Wrench |
Length | 110 mm |
Max. spanner opening | 13 mm |
Weight | 60 g |
Set version | No |
Material | High performance alloy steel, phosphate finish |
Length | 4 in |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphate finish |
Weight | 60 |