BAHCO

BAHCO Adjustable wrench 13X110mm / 4"

  • ERIKS:23929577
  • Manufacturer:7314150101634
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€25.58/ pieceexcl. VAT

€30.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
110 mm
Max. spanner opening
13 mm