BAHCO

BAHCO Adjustable wrench 1000V 24X205mm / 8"

  • ERIKS:12143559
  • Manufacturer:7314150121526
Image 1
Save to list

€43.57/ pieceexcl. VAT

€52.72incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
205 mm
Max. spanner opening
24 mm
VDE tested
Yes