




€81.85/ pieceexcl. VAT
€99.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 43 |
Type | Adjustable Pin Wrench |
Model | Metric |
Single wrench model | No |
Length | 250 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 375 g |
Norm | DIN 547 |
Wrench size small | 22 mm |
Wrench size large | 100 mm |
Thickness | 250 |