BAHCO

BAHCO 59S/31-1 Bits-set 31 pcs PH, PZ,T, HX,

  • ERIKS:12609839
  • Manufacturer:7314150191451
Image 1
Image 2
Image 1
Image 2
Save to list

€20.78/ pieceexcl. VAT

€25.14incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
59S
Type
Bit Set
Number of bits total
30
Number of bits PH (crosshead)
7
Number of bits PZ (crosshead)
5
Number of bits Torx
11
Number of bits TriWing
0
Number of bits hexagon socket
4
Number of bits two hole
0
With magnetic holder
Yes
Set version
31 pieces: 30 bits and 1 magnetic quick release bit holder. 25 mm bits: SL3.0. SL4.5. SL5.5. PH1. PH2 x3. PH3. PH2G x2. PZ1. PZ2 x3. PZ3. T10. T15 x3. T20 x3. T25 x2. T27. T30. HEX3. HEX4. HEX5. HEX6
Total length
110 mm
Material
High-performance alloy steel
Packaging
Plastic case
Height
42 mm
Depth
42 mm
Width
65 mm
Weight
250 g