BAHCO

BAHCO 1/4" Impact Torque Bit Set for Phillips/Pozidriv/TORX®/Hex Head Screws - 40 pieces 66IM/40C-1

  • ERIKS:14843305
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For Phillips, Pozidriv, TORX® and hex screws. 40 pieces: 34 Impact bits + 1 slim impact magnetic bit holder with quick-release closure + 4 Impact Torsion Hex Head Magnetic Nut Drivers + 1 Impact Torsion Hex Drive Socket Adaptors
All bits are coloured
TORX® bits are extra coloured to easily identify the size of the tip.
Torsion zone that absorbs torque spikes, preventing premature wear and extending life
A softer bit is more resistant to sudden impacts (in hard materials), preventing premature tip breakage.
High-grade alloy steel
Manganese phosphate finish
1/4" hexagonal drive DIN 3126 and ISO 1173, style C 6.3
75 mm magnetic quick-clamping drill chuck with lock-in type system (style E 6. )Resistant plastic housing, strong and durable for good protection of the bits
180º housing locking function: lid stays in place even when rotated (PATENTED)
Recesses at the top and feet at the housing allow the set to be stacked
Rotatable bit holders ensure space optimisation and easy access to the bits
Sticker included in the set for user identification.
Supplied in a cardboard sleeve.
Save to list

€65.65/ pieceexcl. VAT

€79.44incl. VAT

35 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO