BAHCO

BAHCO 1/2 LANGE KRACHTDOP 23 MM

  • ERIKS:11871407
  • Manufacturer:7314151844738
Image 1
Save to list

€20.73/ pieceexcl. VAT

€25.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
23 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 23mm

  • Eriks:23062638
  • Manufacturer:DO2012-1-023

€8.61/ pieceexcl. VAT

€10.42incl. VAT

Estimated delivery date - 13/11/2026