BAHCO

BAHCO 1/2 LANGE KRACHTDOP 18 MM

  • ERIKS:11871408
  • Manufacturer:7314151844721
Image 1
Save to list

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
18 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 18mm

  • Eriks:23062634
  • Manufacturer:DO2012-1-018

€8.61/ pieceexcl. VAT

€10.42incl. VAT

Estimated delivery date - 13/11/2026