BAHCO

BAHCO 1/2 LANGE KRACHTDOP 14 MM

  • ERIKS:11871410
  • Manufacturer:7314151844707
Image 1
Save to list

€16.76/ pieceexcl. VAT

€20.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
14 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 14mm

  • Eriks:23062629
  • Manufacturer:DO2012-1-014

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 18/11/2026