BAHCO

BAHCO 1/2 LANGE KRACHTDOP 12 MM

  • ERIKS:11871411
  • Manufacturer:7314151844691
Image 1
Save to list

€15.75/ pieceexcl. VAT

€19.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
12 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 12mm

  • Eriks:23062627
  • Manufacturer:DO2012-1-012

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 13/11/2026