BAHCO

BAHCO 1/2 LANGE KRACHTDOP 11 MM

  • ERIKS:11871412
  • Manufacturer:7314151844684
Image 1
Save to list

€16.03/ pieceexcl. VAT

€19.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
11 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 11mm

  • Eriks:23062625
  • Manufacturer:DO2012-1-011

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 18/11/2026