BAHCO

BAHCO 1/2 LANGE KRACHTDOP 10 MM

  • ERIKS:11871413
  • Manufacturer:7314151844677
Image 1
Save to list

€16.03/ pieceexcl. VAT

€19.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
10 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 10mm

  • Eriks:23062623
  • Manufacturer:DO2012-1-010

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 18/11/2026