BAHCO

BAHCO 1/2 KRACHTDOP 26 MM

  • ERIKS:11871428
  • Manufacturer:7314151844530
Image 1
Save to list

€12.06/ pieceexcl. VAT

€14.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
26 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench 1/2" 6-point 26mm

  • Eriks:23060794
  • Manufacturer:DO2012-0-026

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 13/11/2026