BAHCO

BAHCO 1/2 KRACHTDOP 23 MM

  • ERIKS:11871430
  • Manufacturer:7314151844516
Image 1
Save to list

€10.30/ pieceexcl. VAT

€12.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
23 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench 1/2" 6-point 23mm

  • Eriks:23060791
  • Manufacturer:DO2012-0-023

€7.04/ pieceexcl. VAT

€8.52incl. VAT

Estimated delivery date - 13/11/2026