

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Type | 7399 |
Execution | Stem extension |
Material | Stainless steel |
Material quality | SS304 |
DN full bore | DN50 - DN65 |
DN reduced bore | DN80 |
Valve mounting flange | F07 |
Valve stem shape | DD |
Size valve stem | 17 mm |
Actuator stem shape | DD |
Height | 100 mm |